Cabin Air Filter, Rectangular
- Mfr # PA5363
- Zoro # G5790084
product price:Â
$
92.19
/ea
Key Features
Height
1 1/32 in
Width
10 in
Features
Cabin Air Filter Element
Includes
Attached Gasket
Length
15 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA5363
- Zoro #
- G5790084
- UPC #
- 791440079601
- Country of Origin
- China
Dimensions
- Height
- 1 1/32 in
- Width
- 10 in
- Length
- 15 3/4 in
- Overall Height
- 1 1/32 in
- Overall Length
- 15 3/4 in
- Overall Width
- 10 in
- Wire Rope Length
- 15 3/4 in
- Fits Chest Size
- Cabin Air Filter Element
Details
- Item
- Cabin Air FIlter
- Features
- Cabin Air Filter Element
- Includes
- Attached Gasket
- Element Only - Automotive Filters
- No
- Air Filter Design
- Rectangular
- Air Filter Type - Automotive
- Cabin Air Filter
- Description/Special Features
- Cabin Air Filter Element
- Type
- Element/Cab
- Product Type
- Cabin Air Filter
- Baldwin Interchange
- PA5363
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/32 in, Width 10 in, Length 15 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.