Ignition Coil, GN10114
- Mfr # GN10114
- Zoro # G5807223
product price:
$
73.29
/ea
Key Features
Application
3 Pin Sealed Connector
Voltage
12.0 2H
Coil Type
Plug Top Coil (PTC)
Mount Type
1 Mounting Hole with 1 Bolt / Screw attached
Ignition Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GN10114
- Zoro #
- G5807223
- UPC #
- 689604125717
- Country of Origin
- Micronesia, Federated States of
- Application
- 3 Pin Sealed Connector
- Voltage
- 12.0 2H
- Coil Type
- Plug Top Coil (PTC)
- Mount Type
- 1 Mounting Hole with 1 Bolt / Screw attached
- Ignition Type
- Electronic
- Connector Gender
- Female
- Terminal Quantity
- 3
- Mounting Hardware Included
- Yes
- Mounting Hole Quantity
- 1
- Grade Type
- Regular
- Terminal Type
- Blade
- Terminal Gender
- Male
Description
Every company says it’s different. At Delphi Technologies, we don’t say it. We demonstrate it – every day – to our customers, employees, investors, suppliers and the places we call home. You’ll find it in our products, processes and people. You’ll see it in the way we solve problems, using a real-world lens that’s aimed at discovering unexpected, yet welcome, outcomes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.