Shop NVENT HOFFMAN
See all product information
Create Account
Horizontal E-Bend Section, Culus Classif
- Mfr # L90HB18GZ
- Zoro # G5812066
product price:Â
$
222.13
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
Gauge
16 ga
Color
Unpainted
Thickness
16 ga / 1.52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L90HB18GZ
- Zoro #
- G5812066
- UPC #
- 783510100667
- Country of Origin
- United States
- Item
- Horizontal E-Bend Section,Culus Classif
- Material
- Mild Steel
- Finish
- Plated
- Gauge
- 16 ga
- Color
- Unpainted
- Weight
- 18 lb
Dimensions
- Thickness
- 16 ga / 1.52 mm
Description
Horizontal E-Bend Section,Culus Classif
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.