Shop NVENT HOFFMAN
See all product information
Create Account
Hook-and-Loop Cable Wrp, 8", Hook-and-Loop
- Mfr # ECW8BL
- Zoro # G5813423
product price:Â
$
42.49
/ea
Key Features
Material
Cloth
Finish
Velcro
Color
Black
Weight
0.10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECW8BL
- Zoro #
- G5813423
- UPC #
- 783510109851
- Country of Origin
- China
Details
- Item
- Hook-and-Loop Cable Wrp,8",Hook-and-Loop
- Material
- Cloth
- Finish
- Velcro
- Color
- Black
- Weight
- 0.10 lb
Description
Hook-and-Loop Cable Wrp,8 In.,Hook-and-Loop
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.