Shop NVENT HOFFMAN
See all product information
Create Account
Proline 100mm Solid Base Joining, Side
- Mfr # PJ2FBHF2
- Zoro # G5815469
product price:Â
$
205.64
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Finish
Smooth Matte
Color
Black
Thickness
0.19 in / 5 mm
Weight
0.25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PJ2FBHF2
- Zoro #
- G5815469
- UPC #
- 783510116798
- Country of Origin
- Mexico
- Item
- Proline 100mm Solid Base Joining,Side
- Material
- Rubber
- Finish
- Smooth Matte
- Color
- Black
- Weight
- 0.25 lb
- Series
- ProLine
Dimensions
- Thickness
- 0.19 in / 5 mm
Description
Proline 100mm Solid Base Joining,Side
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.