Shop NMC
See all product information
Create Account
Removable Push Button Lockout
- Mfr # S2151
- Zoro # G5817574
product price:Â
$
59.95
/ea
Key Features
Maximum Number of Padlocks
1
Overall Width
5.3 in
Overall Height
2-1/2 in
For Use With
30.5 mm and 22.5 mm Dia. Push Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2151
- Zoro #
- G5817574
- UPC #
- -
- Country of Origin
- United States
- Item
- Removable Push Button Lockout
- Maximum Number of Padlocks
- 1
- For Use With
- 30.5 mm and 22.5 mm Dia. Push Buttons
Description
Removable Push Button Lockout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.