Panel Interface Connector, Type 4
- Mfr # AC4DB9RJ45GFI
- Zoro # G5820746
product price:Â
$
935.08
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Duplex
Length
6.30 inch
Width
6.70 inch
Material
Aluminum
Mount Type
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC4DB9RJ45GFI
- Zoro #
- G5820746
- UPC #
- 00783510135737
- Country of Origin
- United States
- Item
- Panel Interface Connector
- Receptacle Type
- Duplex
- Material
- Aluminum
- Mount Type
- Flush
- Standards
- UL
- Application
- Data, Power
- Finish
- Powder Coated
- Front Cover Material
- Aluminum
- Panel Terminations
- 9-Pin D-Sub, RJ45
- Circuit Breaker Reset
- 3 A Reset
- Number of Mounting Holes
- 4
- Panel Configuration
- 9-Pin D-Sub, Duplex Receptacle, RJ45
- Modification Services
- Yes
Dimensions
- Length
- 6.30 inch
- Width
- 6.70 inch
- Height
- 6.30 inch
- Overall Height
- 3 5/8 in
- Overall Width
- 5 in
- Housing Size
- Size 32
- For Panel Cutout Width
- 3 1/2 in
- Mounting Hole Dia.
- 3/16 in
- For Panel Cutout Height
- 3 in
Description
Panel Interface Connector, Front Cover Material Aluminum, Circuit Breaker Reset 3 A Reset, Overall Height 3 5/8 in, Overall Width 5 in, Panel Configuration 9-Pin D-Sub, Duplex Receptacle, RJ45, Panel Terminations 9-Pin D-Sub, RJ45, For Panel Cutout Height 3 in, For Panel Cutout Width 3 1/2 in, Application Data, Power, Housing Size Size 32, Mounting Hole Dia. 3/16 in, Number of Mounting Holes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.