Splitter Trough, Type 1, 24" Section, Gr
- Mfr # AST2123R
- Zoro # G5821744
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AST2123R
- Zoro #
- G5821744
- UPC #
- 783510136734
- Country of Origin
- Mexico
- Item
- Splitter Trough,Type 1,24" Section,Gr
- Material
- Mild Steel
- Finish
- Powder Coated
- NEMA Enclosure Type
- 1
- Gauge
- 14 ga
- Application
- Indoor
- Color
- Gray
- Weight
- 13.30 lb
- Standards
- CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30
- Branch Lug Amps CU
- 110 A
- Main Lug Quantity
- 1
- Protection Rating
- NEMA Type 1
- Wire Quantity
- 3
- Branch Lug Quantity
- 6
- Main Lug Amps CU
- 125 A
Dimensions
- Width
- 6 in
- Size
- 24 in x 6 in x 4-1/2 in
- Height
- 24 in
- Depth
- 4-1/2 in
- Thickness
- 14 ga / 1.9 mm
- Main Lug Wire Size
- 14-1/0 kcmil
- Branch Lug Wire Size
- 14-2
Description
Splitter Trough,Type 1,24 In. Section,Gr
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.