Shop NVENT HOFFMAN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Splitter Trough, Type 1, 72" Section, Gr
- Mfr # AST6224R
- Zoro # G5821875
product price:Â
$
483.99
/ea
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
72 in x 8-1/4 in x 4-1/2 in
NEMA Enclosure Type
1
Width
8-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST6224R
- Zoro #
- G5821875
- UPC #
- 783510137021
- Country of Origin
- Mexico
Dimensions
- Size
- 72 in x 8-1/4 in x 4-1/2 in
- Width
- 8-1/4 in
- Height
- 72 in
- Depth
- 4-1/2 in
- Thickness
- 14 ga / 1.9 mm
- Branch Lug Wire Size
- 14-2/0
- Main Lug Wire Size
- 6-300MCM kcmil
Details
- Item
- Splitter Trough,Type 1,72" Section,Gr
- Material
- Mild Steel
- Finish
- Powder Coated
- NEMA Enclosure Type
- 1
- Application
- Indoor
- Gauge
- 14 ga
- Color
- Gray
- Weight
- 47 lb
- Standards
- CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30
- Branch Lug Amps CU
- 150 A
- Protection Rating
- NEMA Type 1
- Main Lug Amps CU
- 225 A
- Branch Lug Quantity
- 6
- Wire Quantity
- 4
- Main Lug Quantity
- 1
Description
Splitter Trough,Type 1,72 In. Section,Gr
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.