Duplex Outlet Kit
- Mfr # DBDXK
- Zoro # G5825603
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
16 ga
Thickness
16 ga / 1.61 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBDXK
- Zoro #
- G5825603
- UPC #
- 783510143787
- Country of Origin
- United States
- Item
- Duplex Outlet Kit
- Material
- Mild Steel
- Finish
- Galvanized
- Color
- Unpainted
- Gauge
- 16 ga
- Weight
- 0.80 lb
- Current Rating
- 15 A
Dimensions
- Thickness
- 16 ga / 1.61 mm
Description
Duplex Outlet Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.