Patch Panel Rack Angles, 4ru, Steel
- Mfr # DBPRA4U
- Zoro # G5826915
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Thickness
12 ga / 2.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DBPRA4U
- Zoro #
- G5826915
- UPC #
- 783510145385
- Country of Origin
- United States
Dimensions
- Thickness
- 12 ga / 2.75 mm
Details
- Item
- Patch Panel Rack Angles,4ru,Steel
- Material
- Mild Steel
- Finish
- Galvanized
- Color
- Unpainted
- Gauge
- 12 ga
- Rack Units
- 4
- Series
- D-Box
- Weight
- 2.30 lb
Description
Patch Panel Rack Angles,4ru,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.