Shop BOSCH
See all product information
Create Account
Oil Filter, 3481
Mfr # 3481
Zoro # G5831766
product price:Â
$
9.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Cartridge
Height
6.10 in
Bottom Inside Diameter
1.22 in
Filter Media Material
Cellulose paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3481
- Zoro #
- G5831766
- UPC #
- 77212176090
- Country of Origin
- Unknown
Dimensions
- Height
- 6.10 in
- Bottom Inside Diameter
- 1.22 in
Details
- Item
- Oil Filter
- Type
- Cartridge
- Filter Media Material
- Cellulose paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.