Concept Fixed and Hinged Window Kits, Fi
- Mfr # CWF5557LG
- Zoro # G5833897
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Powder Coated
For Use With
Fits 550 x 570 mm
Color
Light Gray
Thickness
0.15 in / 4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWF5557LG
- Zoro #
- G5833897
- UPC #
- 783510156992
- Country of Origin
- United States
Dimensions
- Thickness
- 0.15 in / 4 mm
- Window Size
- 493 x 486 mm / 19.40 x 19.13 in
Details
- Item
- Concept Fixed and Hinged Window Kits,Fi
- Material
- Aluminum
- Finish
- Powder Coated
- For Use With
- Fits 550 x 570 mm
- Color
- Light Gray
- Series
- Concept
- Weight
- 9.50 lb
- Standards
- UL 508A, 508, File Number E61997: Type 4 and Type 12 (Fixed Window); UL 508A, 508, File Number E61997: Type 12 (Hinged Window); (Fixed Window); NEMA Type 4 and 12; IEC 60529, IP66; (Hinged Window); NEMA Type 12; IEC 60529, IP66
Description
Concept Fixed and Hinged Window Kits,Fi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.