Shop NVENT HOFFMAN
See all product information
Create Account
Type 1 Locking Window Pull Box Accessory
- Mfr # ALDF1212W
- Zoro # G5836819
product price:Â
$
436.50
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 12 x 12 in, For Use With Mfr. Model Number ASE12X12X4
Height
13 in
NEMA Enclosure Type
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALDF1212W
- Zoro #
- G5836819
- UPC #
- 783510160937
- Country of Origin
- United States
Dimensions
- Height
- 13 in
- Width
- 13 in
- Size
- 13 in x 13 in
- Thickness
- 16 ga / 1.52 mm
- Window Size
- 10.25 x 7.88 in / 265 x 258 mm
- Dead Front Panel Size
- 10.00 x 10.14 in / 254 x 200 mm
Details
- Item
- Type 1 Locking Window Pull Box Accessory
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits 12 x 12 in, For Use With Mfr. Model Number ASE12X12X4
- NEMA Enclosure Type
- 1
- Gauge
- 16 ga
- Application
- Indoor
- Color
- Black
- Weight
- 6.40 lb
- Fits Pull Box
- ASE12X12X4
- Mounting Holes
- 8.31 x 11.44 in / 211 x 291 mm
- Protection Rating
- NEMA Type 1
Description
Type 1 Locking Window Pull Box Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.