Intersafe Data Interface Ports for Ether
- Mfr # HGF5ETHETHCC
- Zoro # G5838079
product price:Â
$
1,044.69
/ea
Free Shipping & Returns
Key Features
Application
Data, Power
Overall Width
8 in
Standards
cUL, UL
Overall Height
8 1/2 in
For Panel Cutout Width
4 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGF5ETHETHCC
- Zoro #
- G5838079
- UPC #
- 00783510161941
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 in
- Overall Height
- 8 1/2 in
- For Panel Cutout Width
- 4 7/8 in
- Mounting Hole Dia.
- 9/64 in
- For Panel Cutout Height
- 6 in
Details
- Item
- Data Interface Port
- Application
- Data, Power
- Standards
- cUL, UL
- Panel Configuration
- (2) RJ45, 120V GFCI Receptacle
- Voltage Rating
- 120 V AC
- Includes GFCI
- Yes
- Panel Terminations
- (2) RJ45
- Number of Mounting Holes
- 4
- Circuit Breaker Reset
- 5 A Reset
- IP Rating
- IP66
- NEMA Rating
- NEMA 12, NEMA 4X
- Front Cover Material
- Polycarbonate
Description
Data Interface Port, Front Cover Material Polycarbonate, Circuit Breaker Reset 5 A Reset, IP Rating IP66, NEMA Rating NEMA 12, NEMA 4X, Overall Height 8 1/2 in, Overall Width 8 in, Panel Configuration (2) RJ45, 120V GFCI Receptacle, Panel Terminations (2) RJ45, Voltage Rating 120 V AC, For Panel Cutout Height 6 in, For Panel Cutout Width 4 7/8 in, Application Data, Power, Includes GFCI Yes, Mounting Hole Dia. 9/64 in, Number of Mounting Holes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.