Laser Platinum Spark Plug(Pr-Ea/Bx-4), 5809
- Mfr # 5809
- Zoro # G5849449
product price:Â
$
11.59
/ea
Key Features
Type
Standard
Material
Platinum
Hex Size
5/8 in
Gap Size
.050 in
Thread Dia.
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5809
- Zoro #
- G5849449
- UPC #
- 87295158098
- Country of Origin
- Unknown
Dimensions
- Hex Size
- 5/8 in
- Gap Size
- .050 in
- Thread Dia.
- 14 mm
- Size
- 1 mm
Details
- Type
- Standard
- Material
- Platinum
- Insulator Projection
- Projected
- Seat Type
- Tapered
- Terminal Type
- Solid
- Thread Pitch
- 1.25 mm
- Resistor
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.