Shop DENSO
See all product information
Create Account
Spark Plug Iridium Power(Pr-Ea/Bx-4), 5356
- Mfr # 5356
- Zoro # G5850401
product price:Â
$
12.29
/ea
Key Features
Gap Size
.35 in
Thread Dia.
12mm
Resistor Plug
Yes
Thread Size
1.25mm
Material
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5356
- Zoro #
- G5850401
- UPC #
- 886931140363
- Country of Origin
- Unknown
Dimensions
- Gap Size
- .35 in
- Thread Dia.
- 12mm
- Thread Size
- 1.25mm
- Hex Size
- 5/8 in
Details
- Resistor Plug
- Yes
- Material
- Nickel
- Insulator Projection
- Projected
- Type
- Fine Wire
- Terminal Type
- Solid
- Shape
- Taper Cut
- Seat Type
- Gasket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.