Joining Kit
- Mfr # WFHDJK
- Zoro # G5851144
product price:Â
$
51.12
/ea
Key Features
Material
Rubber
Finish
Smooth Matte
Color
Black
NEMA Enclosure Type
3R
Thickness
0.38 in / 10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFHDJK
- Zoro #
- G5851144
- UPC #
- 783510219154
- Country of Origin
- Mexico
Dimensions
- Thickness
- 0.38 in / 10 mm
Details
- Item
- Joining Kit
- Material
- Rubber
- Finish
- Smooth Matte
- Color
- Black
- NEMA Enclosure Type
- 3R
- Weight
- 2.10 lb
- Series
- WeatherFlo
Description
Joining Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.