Shop NVENT HOFFMAN

CS480 Base Bracket Angle Coupling, Fits

  • Mfr # CCSS48ACBB
  • Zoro # G5856245

product price: 
$
1,024.32
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 48.3 mm Tube in
Size
3.35 in x 4.29 in x 4.29 in
Height
3.35 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCSS48ACBB
Zoro #
G5856245
UPC #
783510425098
Country of Origin
Germany

Dimensions

Size
3.35 in x 4.29 in x 4.29 in
Height
3.35 in
Width
4.29 in
Depth
4.29 in

Details

Item
CS480 Base Bracket Angle Coupling,Fits
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 48.3 mm Tube in
Color
Unpainted
Series
Compact CS480
Weight
4.40 lb
Standards
IEC 60529, IP66
Protection Rating
IP66

Description

CS480 Base Bracket Angle Coupling,Fits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.