Shop NVENT HOFFMAN
See all product information
Create Account
Removable Hinge, w/Quick-Release Latch
- Mfr # A666DL
- Zoro # G5859219
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Size
6 x 6 x 6 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A666DL
- Zoro #
- G5859219
- UPC #
- 783510600501
- Country of Origin
- Mexico
- Item
- Removable Hinge,w/Quick-Release Latch
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- For Use With Mfr. Model Number A6P6G, A6P6
- Gauge
- 16 ga
- Features
- Dust-Resistant
- NEMA Enclosure Type
- 12, 13
- Application
- Indoor
- Color
- Gray
- Weight
- 4.20 lb
- Standards
- UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; IEC 60529, IP65
- Mounting
- 6.50 x 4.12 in / 165 x 105 mm
- Protection Rating
- NEMA Type 12; IP65
- Panel
- A6P6
- Conductive Panel
- A6P6G
Dimensions
- Size
- 6 x 6 x 6 in
- Depth
- 6 in
- Width
- 6 in
- Height
- 6 in
- Overall Width
- 7.12 in
- Overall Length
- 7 in
- Thickness
- 16 ga / 1.52 mm
- Panel Size
- 4.88 x 4.88 in / 124 x 124 mm
- Overall Dimensions
- 7.00 x 7.12 in / 178 x 181 mm
Description
Removable Hinge,w/Quick-Release Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.