Drill Bit #7
- Mfr # 81107
- Zoro # G5864644
product price:Â
$
3.79
/ea
Sold in multiples of 4 for
$15.16
Key Features
Overall Length
5.8 in
Drill Bit Material
High Speed Steel
Finish - Machining
Bright
SAE or Metric
SAE
Bit Type
Jobber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81107
- Zoro #
- G5864644
- UPC #
- 24721811073
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Material
- High Speed Steel
- Finish - Machining
- Bright
- SAE or Metric
- SAE
- Bit Type
- Jobber
Dimensions
- Overall Length
- 5.8 in
Description
Drill Bit #7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.