Shop NVENT HOFFMAN
See all product information
Create Account
Horizontal E-Bend Section (cULus Classif
- Mfr # L90HB12W
- Zoro # G5869046
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
16 ga
Thickness
16 ga / 1.52 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L90HB12W
- Zoro #
- G5869046
- UPC #
- 783510299262
- Country of Origin
- Mexico
- Item
- Horizontal E-Bend Section (cULus Classif
- Material
- Mild Steel
- Finish
- Powder Coated
- Color
- White
- Gauge
- 16 ga
- Weight
- 8 lb
Description
Horizontal E-Bend Section (cULus Classif