Shop GRACO
See all product information
Create Account
Gun, Flex, Basic
- Mfr # 248157
- Zoro # G5874443
product price:
$
361.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Graco
Includes
RAC 5 LineLazer¿i¿ 319 Tip, RAC x Guard, Repair Kit (235474)
For Use With Mfr. Model Number
248000, 248861, 248862
Features
Trigger Lock
Nozzle Size
0.019 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248157
- Zoro #
- G5874443
- UPC #
- 633955035997
- Country of Origin
- United States
- Fits Brand
- Graco
- Includes
- RAC 5 LineLazer¿i¿ 319 Tip, RAC x Guard, Repair Kit (235474)
- For Use With Mfr. Model Number
- 248000, 248861, 248862
- Item
- Airless Spray Gun
- Features
- Trigger Lock
- Spray Tip Number Included
- 319
- Operating Fluid Pressure - Maximum
- 5,000 psi
- Material
- Aluminum
- Fluid Delivery Type
- Pressure
- Spray Technology
- Airless
- Weight
- 1.13 lb
- Series
- Flex Plus
- Operating Air Pressure - Maximum
- 5,000 psi
- Product Type
- Conventional Spray Gun
- Trigger Type
- 2-Finger
- Compatible Fluid Type
- Coatings
- Air Inlet Type
- NPSM
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Nozzle Size
- 0.019 in
- Air Inlet Size
- 1/4 in
- Fits Chest Size
- Trigger Lock
Description
Airless Spray Gun, Fluid Delivery Type Pressure, Air Consumption Not Applicable, Nozzle Size 0.019 in, Cup Capacity Not Applicable, Includes RAC 5 LineLazer�i� 319 Tip, RAC x Guard, Repair Kit (235474)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.