Shop NILFISK
See all product information
Create Account
Filter Support Ring, 360mm
- Mfr # Z8 15002
- Zoro # G5879325
product price:Â
$
59.99
/ea
Key Features
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
1-118N
Fits Brand
Nilfisk-Advance
For Use With Mfr. Model Number
1-118N
Fits Vacuum Brand
Nilfisk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8 15002
- Zoro #
- G5879325
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Filter Support Ring
- For Vacuum Type
- Shop Vacuum
- Fits Vacuum Models
- 1-118N
- Fits Brand
- Nilfisk-Advance
- For Use With Mfr. Model Number
- 1-118N
- Fits Vacuum Brand
- Nilfisk
- Compatible Brand
- Nilfisk
Description
Filter Support Ring, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Nilfisk, Fits Vacuum Models 1-118N
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.