Shop SUPCO

Data Logger, Temperature

  • Mfr # SL500TC
  • Zoro # G5881881

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
USB Cable (3ft)
Features
30 Character User ID Field, Adjustable Alarm, Non-Volatile EEPROM Memory Retains Data if Battery Fails, User Selectable Stop on Memory Full or Memory Rollover for Continuous Logging
Temp. Range (F)
-5 Degrees to 160 Degrees F
Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SL500TC
Zoro #
G5881881
UPC #
687152223299
Country of Origin
China

Dimensions

Height (In.)
2.25 in
Manufacturers Warranty Length
1 yr
Depth (In.)
1.2 in
Width (In.)
2.15 in
Overall Width
2 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
2 3/16 in
Overall Depth
9/16 in
Battery Size
AAA
Fits Chest Size
30 Character User ID Field, Adjustable Alarm, Non-Volatile EEPROM Memory Retains Data if Battery Fails, User Selectable Stop on Memory Full or Memory Rollover for Continuous Logging

Details

Item
Data Logger
Interface
USB
Includes
USB Cable (3ft)
Features
30 Character User ID Field, Adjustable Alarm, Non-Volatile EEPROM Memory Retains Data if Battery Fails, User Selectable Stop on Memory Full or Memory Rollover for Continuous Logging
Temp. Range (F)
-5 Degrees to 160 Degrees F
Accuracy
+/-0.9 Degrees F (0.5 Degrees C)
Sample Point Storage
43,344
Software Required
Included
Alarm
yes
Time Intervals
Adjustable
Digital Readout
yes
Temp. Range (C)
-20 Degrees to 70 Degrees C
Waterproof
No
Battery Life
2 yr
Special Features
Alarm Display, Delayed Start or Pushbutton Control, Flexible Sample Rates, LCD Real Time Display, USB Interface
Type
Temperature
Remote Probe
No
AC Adapter
no
Compatible With
Windows XP, Vista, Windows 7
Maximum Temperature Measured Degrees C
55 Degrees C
Battery Run Time
3 yr
Number of Probes Included
1
For Phase
Single
Maximum Operating Temperature Degrees F
175 Degrees F
Software Options
Software Included
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Batteries Included
Yes
Number of Records Stored
32,638
Accuracy Degrees C
+/-0.3 Degrees C
Minimum Temperature Measured Degrees F
-5 Degrees F
Minimum Operating Temperature Degrees F
-20 Degrees F
Maximum Dew Point Measured
131 Degrees F
Minimum Sampling Rate
1 sec
Minimum Dew Point Measured
0 Degrees F
Battery Chemistry
Alkaline
Number of Batteries Required
3
Minimum Temperature Measured Degrees C
-20 Degrees C
Alert Type
Digital Display, Sound
Compatible Operating Systems
Windows 10
Maximum Temperature Measured Degrees F
131 Degrees F
Power Source
Battery
Maximum Sampling Rate
9 hr
Resistance Properties
Impact Resistant
Accuracy Degrees F
+/-0.5 Degrees F
Calibration Certificate Type
Available Separately
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 131 Degrees F, Minimum Dew Point Measured 0 Degrees F, For Phase Single, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.