Shop BESSEY
See all product information
Create Account
Replacement Spindle Assembly
- Mfr # 3100400
- Zoro # G5883081
product price:Â
$
72.29
/ea
Key Features
Spindle Diameter1
27/32 in
Compatible with Brand
Bassey
Compatible with Series
4800, 8500, STB
Compatible Manufacturer Part Number
4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
Overall Length
6 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3100400
- Zoro #
- G5883081
- UPC #
- 788502005494
- Country of Origin
- Germany
- Item
- Replacement Spindle Assembly
- Compatible with Brand
- Bassey
- Compatible with Series
- 4800, 8500, STB
- Compatible Manufacturer Part Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Swivel Foot
- No
- Compatible with Manufacturer Model Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Compatible Manufacturer Model Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- For Use With Mfr. Model Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Compatible with Manufacturer Model No.
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Compatible with Mfr. Model No.
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- For Use with Mfr Model Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Compatible Pump Manufacturer Part Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Compatible Series
- 4800, 8500, STB
- Compatible Mfr. Model Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- For Manufacturer Part Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
- Compatible with Mfr. Model Number
- 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36
Dimensions
- Spindle Diameter1
- 27/32 in
- Overall Length
- 6 3/4 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Replacement Spindle Assembly, Spindle Diameter 27/32 in, Overall Length 6 3/4 in, Swivel Foot No, Compatible Grainger Part Number 19C712, 2JFW5, 2JFW6, 2JFW7, 38ZD35, 40P168, 40P169, 40P170, 44ZL49, 44ZL50, 44ZL51, Compatible with Manufacturer Model Number 4800S-12, 4800S-18, 4800S-24, 4800S-36, 4800S-48, 4800S-60, 8500HPC 14, STB-12, STB-18, STB-24, STB-36, Compatible with Brand Bassey, Compatible with Series 4800, 8500, STB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.