Deburring Tool Set, for Chamfering
- Mfr # 154-00052
- Zoro # G5895480
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Series
B; E
Features
Ratcheting Holder
Includes
Aluminum A Handle, FR Ratcheting Holder, F26X OD Countersink, F20 Countersink, UB2000 Handle with B11 Blade, B20 Blade, B25 Blade, B10S Cobalt Blade, B30 Blade in Carrying Case
Blade Trade Number
B10S, B11, B20, B25, B30, F20, F26X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 154-00052
- Zoro #
- G5895480
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Fits Chest Size
- Ratcheting Holder
Details
- Item
- Deburring Tool Kit
- Material
- High Speed Steel
- Series
- B; E
- Features
- Ratcheting Holder
- Includes
- Aluminum A Handle, FR Ratcheting Holder, F26X OD Countersink, F20 Countersink, UB2000 Handle with B11 Blade, B20 Blade, B25 Blade, B10S Cobalt Blade, B30 Blade in Carrying Case
- Blade Trade Number
- B10S, B11, B20, B25, B30, F20, F26X
- Blade Material
- High Speed Steel
- Handle Trade Name
- Classic Aluminum
- Handle Material
- Aluminum
- Holder Trade Letter
- FR
- Surface Application
- Back Hole Edge, Cross Hole, Outer Tube Edge, Flat Surface, Front Hole Edge, Straight Edge
- Color
- Yellow
Description
Deburring Tool Kit, Product Type Deburring Hand Tool Kit, Surface Application Back Hole Edge, Cross Hole, Outer Tube Edge, Flat Surface, Front Hole Edge, Straight Edge, Blade Material High Speed Steel, Blade Finish Not Applicable, Blade Trade Number B10S, B11, B20, B25, B30, F20, F26X, Color Yellow, Number of Blades 7, Handle Trade Name Classic Aluminum, Holder Trade Letter FR, Features Ratcheting Holder, Handle Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.