Shop NOBLES
See all product information
Create Account
Side Brush, Nylon
- Mfr # 4011036
- Zoro # G5896457
product price:Â
$
219.00
/ea
Free Shipping & Returns
Key Features
For Use With
21ML71
Type
Nylon
For Use With Mfr. Model Number
9010139
Includes
Nylon Side Brush
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011036
- Zoro #
- G5896457
- UPC #
- -
- Country of Origin
- Italy
- Item
- Side Brush
- For Use With
- 21ML71
- Type
- Nylon
- For Use With Mfr. Model Number
- 9010139
- Includes
- Nylon Side Brush
- Material
- Nylon
- Shell Material
- Nylon
- Compatible Product Type
- 21ML71
Description
Side Brush, Material Nylon, Includes Nylon Side Brush
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.