Lamp Socket Assembly, 2 in H, 5 in W
- Mfr # R111630
- Zoro # G5901113
product price:Â
$
36.55
/ea
Key Features
For Use With Mfr. Model Number
683L
Fits Brand
Broan
For Use With
Under Cabinet Range Hood
Compatible with Manufacturer Model Number
WS1-E
Compatible Manufacturer Part Number
WS1-E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R111630
- Zoro #
- G5901113
- UPC #
- -
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 683L
- Fits Brand
- Broan
- Item
- Lamp Socket Assembly
- For Use With
- Under Cabinet Range Hood
- Compatible with Manufacturer Model Number
- WS1-E
- Compatible Manufacturer Part Number
- WS1-E
- Compatible Pump Manufacturer Part Number
- WS1-E
- Compatible Mfr. Model Number
- WS1-E
- Product Type
- Lamp Socket Assembly
- Compatible Manufacturer Model Number
- WS1-E
- For Manufacturer Part Number
- WS1-E
- Compatible with Mfr. Model Number
- WS1-E
- Compatible Product Type
- Under Cabinet Range Hood
Dimensions
- Overall Height
- 2 in
- Overall Width
- 5 in
Description
Lamp Socket Assembly, Burner Size Included Not Applicable, For Use With Under Cabinet Range Hood, Product Type Lamp Socket Assembly, Color Not Applicable, Compatible Manufacturer Part Number WS1-E, Material Not Applicable, Overall Height 2 in, Overall Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.