Shop A.O. SMITH
See all product information
Create Account
Pilot Ignitor Assembly Kit, 7.55 in L
- Mfr # 100109286
- Zoro # G5922411
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Includes
Burner Head Assembly, Inner Door Insulation, Pilot Burner
Fits Brand
A.O. Smith
Product Type
Pilot Assembly
Compatible with Brand
A.O. Smith
Application
Water Heater Ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100109286
- Zoro #
- G5922411
- UPC #
- 020363123888
- Country of Origin
- Mexico
- Item
- Pilot Ignitor Assembly Kit
- Includes
- Burner Head Assembly, Inner Door Insulation, Pilot Burner
- Fits Brand
- A.O. Smith
- Product Type
- Pilot Assembly
- Compatible with Brand
- A.O. Smith
- Application
- Water Heater Ignition
- Compatible Series
- GCV, GCVX, LT/FV, State GVR/GS6
- Compatible Product Type
- Residential Water Heaters
- Standards
- ANSI Z21.10.1 / CSA 4.1
- Compatible Manufacturer Part Number
- 100109286, 760-312, 94485
- Features
- Dual Safety Loop, High-Temp Bracket Assembly, Integrated FVIR Seals
- Material
- Aluminum, Brass
Description
Pilot Assembly, Product Type Pilot Assembly, Compatible with Brand A.O. Smith
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.