Shop AMERICAN METALCRAFT
See all product information
Create Account
Replacement Griddle, Half Size
- Mfr # G61
- Zoro # G5923897
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Type
Half Size
Material
Wrought Iron
Color
Black
Overall Length (In.)
16 in
Overall Width (In.)
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G61
- Zoro #
- G5923897
- UPC #
- 704339920182
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 16 in
- Overall Width (In.)
- 13 1/2 in
- Overall Width
- 13 1/2 in
- Wire Rope Length
- 16 in
- Overall Height
- 1 in
- Overall Length
- 16 in
- Length
- 16 in
Details
- Item
- Griddle
- Type
- Half Size
- Material
- Wrought Iron
- Color
- Black
- NSF Certified
- No
- Shape
- Rectangular
- Product Type
- Griddle
- Shell Material
- Wrought Iron
- Wire Color
- Black
Description
Griddle, Shape Rectangular, Overall Length 16 in, Material Wrought Iron, Overall Height 1 in, Color Black, Overall Width 13 1/2 in, Product Type Griddle, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.