Threaded Mandrel, PK25
- Mfr # 45118
- Zoro # G5930775
product price:Â
$
138.99
/pk of 25, $5.56/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/4 in
Pilot Length
1 1/2 in
Max. RPM
24,000 RPM
For Use With
Driving Cartridge Rolls
Fits Hole
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45118
- Zoro #
- G5930775
- UPC #
- 00051144451180
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1/4 in
- Pilot Length
- 1 1/2 in
- Pilot Dia.
- 3/16 in
- Overall Length
- 3 1/2 in
- Pilot Diameter
- 3/16 in
- Shank Diameter
- 1/4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Cartridge Roll Mandrel
- Max. RPM
- 24,000 RPM
- For Use With
- Driving Cartridge Rolls
- Fits Hole
- 1/4 in
- Compatible Abrasive Type
- Cartridge Rolls
- Maximum Operating Speed
- 24,000 RPM
- Shank Type
- Straight
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 3 1/2 in, Pilot Length 1 1/2 in, Pilot Diameter 3/16 in, Maximum Operating Speed 24,000 RPM, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.