Closet Auger, 6 ft Cable Lg, 1/2 in Cable Dia, Power Drill Compatible, Bulb Head, Manual Cable Feed
- Mfr # 56658
- Zoro # G5944537
product price:Â
$
85.59
/ea
Key Features
Type
Dual Powered
Drain Line Capacity I.D. (In.)
Up to 2
Cable Dia. (In.)
1/2 in
Cable Length (Ft.)
6
Cable Type
Tri-Wrap Inner Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56658
- Zoro #
- G5944537
- UPC #
- 095691566584
- Country of Origin
- United States
Dimensions
- Cable Dia. (In.)
- 1/2 in
- Cable Length (Ft.)
- 6
- Cable Diameter
- 1/2 in
- Minimum Pipe Size
- 0.75 in
- Cable Length
- 6 ft
- Maximum Pipe Size
- 2 in
- Fits Chest Size
- Corrosion-Resistant, Maximum Strength, Optional Drill Attachment, Quick-Lock Adjustment
Details
- Item
- Closet Auger
- Type
- Dual Powered
- Drain Line Capacity I.D. (In.)
- Up to 2
- Cable Type
- Tri-Wrap Inner Core
- Features
- Corrosion-Resistant, Maximum Strength, Optional Drill Attachment, Quick-Lock Adjustment
- Handle Type
- Slip-resistant, Ergonomically Designed
- Power Drill Compatible
- Yes
- Cable Material
- Steel
- Cable Features
- Tri-Wrap Inner Core
- Tool Weight
- 5.5 lb
- Cable Feed Type
- Manual
- Compatible Fixture Type
- Toilets
- End Type Included
- Bulb Head
Description
Closet Auger, Product Type Toilet Auger, Cable Length 6 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 2 in, Compatible Fixture Type Toilets, Cable Features Tri-Wrap Inner Core, Power Drill Compatible Yes, Cable Diameter 1/2 in, Cable Material Steel, Features Corrosion-Resistant, Maximum Strength, Optional Drill Attachment, Quick-Lock Adjustment, Tool Weight 5.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.