Cabin Air Filter, Rectangular
- Mfr # PA5656
- Zoro # G5945633
product price:Â
$
51.69
/ea
Key Features
Height
3 1/16 in
Width
8 in
Features
Prevent Contaminants and Pollutants from entering the Cabin Area
Includes
Gasket
Length
12 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA5656
- Zoro #
- G5945633
- UPC #
- 791440091399
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 1/16 in
- Width
- 8 in
- Length
- 12 9/16 in
- Overall Length
- 12 9/16 in
- Overall Height
- 3 1/16 in
- Overall Width
- 8 in
- Wire Rope Length
- 12 9/16 in
- Fits Chest Size
- Prevent Contaminants and Pollutants from entering the Cabin Area
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 3 1/16 in, Width 8 in, Length 12 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.