Maintenance Broom Kit
- Mfr # SSM-480
- Zoro # G5954812
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Clearing Path
48 in
Brush Dia.
16 in
Overall Width
48 in
Diameter
16 in
Product Type
Sensitive Surface Brush Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSM-480
- Zoro #
- G5954812
- UPC #
- -
- Country of Origin
- United States
- Item
- Maintenance Broom Kit
- Clearing Path
- 48 in
- Product Type
- Sensitive Surface Brush Kit
- Compatible Product Type
- Rotary Broom
- Compatible Manufacturer Number
- SWB-480
Dimensions
- Brush Dia.
- 16 in
- Overall Width
- 48 in
- Diameter
- 16 in
Description
Maintenance Broom Kit, Overall Width 48 in, Product Type Sensitive Surface Brush Kit, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.