Foam Filter
- Mfr # 742-07095
- Zoro # G5964847
product price:Â
$
33.65
/ea
Key Features
Fits Brand
Graymills
For Use With Mfr. Model Number
HK150-A, PL36-A, PL422-A
Material
Foam
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Product Type
Foam Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 742-07095
- Zoro #
- G5964847
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Foam Filter
- Fits Brand
- Graymills
- For Use With Mfr. Model Number
- HK150-A, PL36-A, PL422-A
- Material
- Foam
- For Washer Type
- Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
- Product Type
- Foam Filter
- Compatible with Brand
- Graymills
- Filter Type
- Foam
- Compatible Parts Washer Manufacturer Model Number
- Freestanding Manual Systems, HK150-A, Immersion Washer, Parts Washer, PL36-A, PL422-A, Recirculating Tank
- For Solution Base Type
- Solvent-Based
- Shell Material
- Foam
Description
Foam Filter, Product Type Foam Filter, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number HK150-A, PL36-A, PL422-A, Compatible Parts Washer Grainger Part Number 3Z746, 3Z814, 4KTW7, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Filter Type Foam, Material Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.