Socket w/30A Breakers, 7-Pole
- Mfr # 82-0856
- Zoro # G5965589
product price:Â
$
46.15
/ea
Key Features
Type
Socket Metal Breakers
Includes
Gasket
Material
Die-Cast
Connection Type
7-Way
Accessory Type
Socket w/30A Breakers,7-Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-0856
- Zoro #
- G5965589
- UPC #
- 621935087357
- Country of Origin
- China
- Type
- Socket Metal Breakers
- Includes
- Gasket
- Material
- Die-Cast
- Connection Type
- 7-Way
- Item
- Socket w/30A Breakers,7-Pole
- Accessory Type
- Socket w/30A Breakers,7-Pole
Description
Socket w/30A Breakers,7-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.