Shop GROTE
See all product information
Create Account
Switch, Ignition, 4 Postn, Momentary Start
- Mfr # 82-2150
- Zoro # G5966733
product price:Â
$
22.99
/ea
Key Features
Voltage Rating
14V DC
Switch Type
Starter Switch
Body Color
Silver
Contact Form
4P
Features
2 Keys, Accessory Terminal: 30 A @ 14V DC, Continuous Current-Carrying Capacity: 30 A @ 14V DC, Ignition: 8 A @ 14V DC, Momentary Start - Universal Die-Cast Housing, Start: 75 A (Make) 20 A (Break) @ 14V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-2150
- Zoro #
- G5966733
- UPC #
- 621935001117
- Country of Origin
- Mexico
- Item
- Automotive Switch
- Voltage Rating
- 14V DC
- Switch Type
- Starter Switch
- Body Color
- Silver
- Contact Form
- 4P
- Features
- 2 Keys, Accessory Terminal: 30 A @ 14V DC, Continuous Current-Carrying Capacity: 30 A @ 14V DC, Ignition: 8 A @ 14V DC, Momentary Start - Universal Die-Cast Housing, Start: 75 A (Make) 20 A (Break) @ 14V DC
- Switch Function
- Acc/Off/On/On/Acc
- DC Current Rating
- 30 A @ 14V DC
- Compatible Product Type
- Ignitions
- Actuator Color
- Silver
- Number of Connections
- 4
- Termination Style
- Screw
Dimensions
- Fits Chest Size
- 2 Keys, Accessory Terminal: 30 A @ 14V DC, Continuous Current-Carrying Capacity: 30 A @ 14V DC, Ignition: 8 A @ 14V DC, Momentary Start - Universal Die-Cast Housing, Start: 75 A (Make) 20 A (Break) @ 14V DC
Description
Automotive Switch, Contact Form 4P, Number of Connections 4, Switch Function Acc/Off/On/On/Acc, Actuator Color Silver, Body Color Silver, Termination Style Screw, Compatible Product Type Ignitions, DC Current Rating 30 A @ 14V DC, Features 2 Keys, Accessory Terminal: 30 A @ 14V DC, Continuous Current-Carrying Capacity: 30 A @ 14V DC, Ignition: 8 A @ 14V DC, Momentary Start - Universal Die-Cast Housing, Start: 75 A (Make) 20 A (Break) @ 14V DC, Switch Type Starter Switch, Voltage Rating 14V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.