Floor Tool and Nozzle, 10 in L, Rubber
- Mfr # 90010
- Zoro # G5987922
product price:Â
$
27.45
/ea
Key Features
Fits Brand
Tornado
For Use With Mfr. Model Number
98995, 95953, 95954, 95955
Depth
8 in
Length
14 in
Includes
Vacuum Tool Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90010
- Zoro #
- G5987922
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Tool and Nozzle
- Fits Brand
- Tornado
- For Use With Mfr. Model Number
- 98995, 95953, 95954, 95955
- Includes
- Vacuum Tool Blower
- Fits Vacuum Models
- 95953, 95954, 95955, 98995
- Attachment Product Grouping
- Floor Tools and Nozzles
- Fits Vacuum Brand
- Tornado
- Material
- Rubber
- For Vacuum Type
- Shop Vacuum
- ESD Rating
- Not Rated
- Compatible Series
- TASKFORCE
- Product Type
- Floor Tool and Nozzle
- Compatible Brand
- TORNADO
- Shell Material
- Rubber
Dimensions
- Depth
- 8 in
- Length
- 14 in
- For Hose Diameter
- 1 1/2 in
- Diameter
- 1 1/2 in
- Width
- 10 in
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Rubber, Length 14 in, Width 10 in, Depth 8 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 95954, 95955, 98995, Includes Vacuum Tool Blower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.