Temperature Controller, Gray
- Mfr # 00900084
- Zoro # G5991483
product price:Â
$
863.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Follett Ice
Product Type
Temperature Controller
For Use With
Refrigerators
Color
Gray
Compatible Product Type
Refrigerators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00900084
- Zoro #
- G5991483
- UPC #
- -
- Country of Origin
- Italy
- Item
- Temperature Controller
- Fits Brand
- Follett Ice
- Product Type
- Temperature Controller
- For Use With
- Refrigerators
- Color
- Gray
- Compatible Product Type
- Refrigerators
- Wire Color
- Gray
Description
Temperature Controller, For Use With Refrigerators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.