Shop DAYTON
See all product information
Create Account
Rectifier
- Mfr # 31UK85
- Zoro # G5994676
product price:Â
$
99.29
/ea
Key Features
For Use With Mfr. Model Number
DR2000DC, VN1500, VN1715, VN2015, VN20DS
Fits Brand
DAYTON
Type
115V AC, 20A
Compatible Brand
Dayton
Product Type
Rectifier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31UK85
- Zoro #
- G5994676
- UPC #
- 190735257104
- Country of Origin
- China
- Item
- Rectifier
- For Use With Mfr. Model Number
- DR2000DC, VN1500, VN1715, VN2015, VN20DS
- Fits Brand
- DAYTON
- Type
- 115V AC, 20A
- Compatible Brand
- Dayton
- Product Type
- Rectifier
- Compatible with Manufacturer Part Number
- DR2000DC, VN1500, VN1715, VN2015, VN20DS
Description
Rectifier, Product Type Rectifier, Compatible with Manufacturer Part Number DR2000DC, VN1500, VN1715, VN2015, VN20DS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.