Glucose Test Solution, Plastic

  • Mfr # MS-76016
  • Zoro # G5996417
product price: 
$
20.15
/ea

Key Features

Material
Plastic
For Use With
Mfr. No. MS-76010, MS-76015, MS-76016
Measures
Glucose
Features
Large LCD Screen
Compatible Product Type
Glucometer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-76016
Zoro #
G5996417
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fits Chest Size
Large LCD Screen

Details

Item
Glucose Test Solution
Material
Plastic
For Use With
Mfr. No. MS-76010, MS-76015, MS-76016
Measures
Glucose
Features
Large LCD Screen
Compatible Product Type
Glucometer
Compatible Manufacturer Part Number
MS-76010, MS-76015
Shell Material
Plastic

Description

Glucose Test Solution, Blood Sample, Plastic, For Use With Mfr. No. MS-76010, MS-76015, MS-76016

Ratings & reviews