Shop DAY-BRITE CFI
See all product information
Create Account
Wire Guard
- Mfr # FSIWG4
- Zoro # G600422421
product price:Â
$
48.15
/ea
Key Features
For Use With
FluxStream Industrial
Includes
Wire Guard
Nominal Length
4 ft
Sub-Category
4 ft Wire Guard
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSIWG4
- Zoro #
- G600422421
- UPC #
- 784197295035
- Country of Origin
- Canada
Dimensions
- Nominal Length
- 4 ft
- Wire Rope Length
- 4 ft
- Overall Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Wire Guard
- For Use With
- FluxStream Industrial
- Includes
- Wire Guard
- Sub-Category
- 4 ft Wire Guard
- Finish
- White
- Product Type
- Wire Guard
- Compatible Product Type
- FluxStream Industrial
Description
For Use With FluxStream Industrial, 4 ft Overall Length, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.