Shop FCS STRUTS
See all product information
Create Account
Complete Strut Assembly, 3331663R
- Mfr # 3331663R
- Zoro # G600621169
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Extended Length
19.25 in
Compressed Length
13.35 in
Stroke Length
5.9 in
Quantity Per Application
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3331663R
- Zoro #
- G600621169
- UPC #
- 724165760349
- Country of Origin
- Unknown
Dimensions
- Extended Length
- 19.25 in
- Compressed Length
- 13.35 in
- Stroke Length
- 5.9 in
Details
- Item
- Complete Strut Assy
- Quantity Per Application
- 1
Description
Complete Strut Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.