Shop MOTORMITE
See all product information
Create Account
Tailgate Latch Bracket With Lock Assembl
- Mfr # 88081
- Zoro # G600679085
product price:Â
$
37.35
/ea
Key Features
Material
Steel
Color
Gray
Width
3-15/16 in
Length
7-1/4 in
Number Of Bolt Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88081
- Zoro #
- G600679085
- UPC #
- 885484699502
- Country of Origin
- Unknown
Dimensions
- Width
- 3-15/16 in
- Length
- 7-1/4 in
- Mounting Hole Size
- 1/4 in
Details
- Material
- Steel
- Color
- Gray
- Number Of Bolt Holes
- 2
- Attachment Method
- Screw-On
Description
Tailgate Latch Bracket With Lock Assembl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.