Shop MILWAUKEE TOOL

Responsive Laser Alignment Target

  • Mfr # 48-35-1111
  • Zoro # G600829558

product price: 
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Laser Target
Construction
Plastic
Color
Black
Includes
Responsive Laser Alignment Target Only
For Use With
Green Lasers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-35-1111
Zoro #
G600829558
UPC #
045242568437
Country of Origin
Viet Nam

Dimensions

Overall Width
1 in
Overall Length
4 in
Overall Height
4 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Laser Detector
Type
Laser Target
Construction
Plastic
Color
Black
Includes
Responsive Laser Alignment Target Only
For Use With
Green Lasers
Characteristics
For Use With Green Lasers, High Visibility Illumination, Responsive Centering Alignment
Application
Leveling and Layout
Material
Plastic
Accessory Type
Responsive Laser Alignment Target
Compatible with Level Type
Laser Levels
Number of Pieces
1
Compatible with Manufacturer Model Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible Manufacturer Part Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible Manufacturer Model Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
For Use With Mfr. Model Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible with Manufacturer Model No.
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible with Mfr. Model No.
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
For Use with Mfr Model Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible Pump Manufacturer Part Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible Mfr. Model Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
For Manufacturer Part Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Compatible with Mfr. Model Number
3521-21, 3522-21, 3622-20, 3622-21, 3632-21
Shell Material
Plastic
Wire Color
Black

Description

Laser Detector, Overall Length 4 in, Accessory Type Responsive Laser Alignment Target, Overall Height 4 in, Overall Width 1 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number 3521-21, 3522-21, 3622-20, 3622-21, 3632-21, Includes Responsive Laser Alignment Target Only, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.