Plug, PK 100

  • Mfr # CAT6-HPP-HP
  • Zoro # G601050203
product price: 
$
24.65
/pk of 100, $0.25/ea

Key Features

Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAT6-HPP-HP
Zoro #
G601050203
UPC #
614395031640
Country of Origin
China

Dimensions

Fits Chest Size
Crimp Tool, High Speed, Male, Pass-Thru

Details

Item
Plug
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
Simplex/Duplex
Duplex
Standards
CE, RoHS Compliant
Wire Type
Solid
Cable Type
Cat6
T568 Standard
Yes
Wire Gauge
24 AWG
Shielded
Unshielded
Category Type
6
Features
Crimp Tool, High Speed, Male, Pass-Thru
Compatible Cable Performance Category
6
Compatible Cable Shape
Round
Product Type
Connector
End Type
Standard
Compatible Conductor Gauge
24 AWG
Compatible Cable Fire Rating
Not Rated
Compatible Wire Material
Copper
Number of Connectors Included
100
Compatible Wire Solid/Stranded
Solid
Compatible Number of Fibers
Duplex
Wire Color
Clear

Description

Plug, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Standard, Features Crimp Tool, High Speed, Male, Pass-Thru, Insert Construction - New 1-Piece, Product Type Connector, Optical Fiber Type Not Applicable, Compatible Number of Fibers Duplex, Number of Contacts 8, Number of Connectors Included 100, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews