Shop IRWIN

DriverBitSet, 4pcs, Steel, Shank:1/4"

  • Mfr # IWAF32DEPH5
  • Zoro # G601109291

product price: 
$
13.99
/pk of 5, $2.80/ea

Key Features

Bit Style
Phillips
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE, Metric
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IWAF32DEPH5
Zoro #
G601109291
UPC #
042526932441
Country of Origin
China
Item
Driver Bit Set
Bit Style
Phillips
SAE or Metric
SAE, Metric
Shank Style
Hex
Finish
Corrosion Coated
Material
Steel
Application - Tools
Power
Impact Rated
Impact Rated
Number of Pieces
4
No. of Pieces
4
Shank Shape
Screw
Single End/Double End
Double End
For Use With
Power Tool
Includes
PH1, PH2, PH3
Fastening Tool Item
Insert Bit Set
Fastening Tool Material
Steel
Number of Driver Bits Included
4
Product Type
Driver Bit Set
Number of Sockets Included
0
Head Style
Hex
Driver Bits Included
(1) #1 Phillips/#2 Phillips Bit, (1) #2 Phillips/#3 Phillips Bit, (2) #2 Phillips/#2 Phillips Bit
Number of Nutsetters Included
0
Number of Bit Holders Included
1
For Tool Type
Power
Number of Drill Bits Included
0
Series
Impact Performance Series

Description

Driver Bit Set, No. of Pieces 4, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Power, Includes PH1, PH2, PH3, Bit Length 2 1/2 in, Package Quantity 5

Ratings & reviews