Shop KOHLER
See all product information
Create Account
63
- Mfr # K-5709-95
- Zoro # G601203685
product price:Â
$
847.86
/ea
Free Shipping & Returns
Key Features
Color
Ice Gray
Depth
28-7/8"
Color/Finish
Ice Grey
Overall Height
31-5/16"
Rough-In
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5709-95
- Zoro #
- G601203685
- UPC #
- 885612704603
- Country of Origin
- Unknown
- Color
- Ice Gray
- Color/Finish
- Ice Grey
- Rough-In
- 12 in.
Dimensions
- Depth
- 28-7/8"
- Overall Height
- 31-5/16"
- Overall Width (In.)
- 16-7/16"
- Bowl Height
- Comfort
Description
Upgrade your Corbelle toilet with the addition of the ContinuousClean system which harnesses the antimicrobial cleaning power of off-the-shelf white tablets to automatically fight germs with every flush and keep your bowl clean longer. Also featuring Revolution 360 swirl flushing technology, the Corbelle with ContinuousClean raises toilet cleanliness to a new level. ContinuousClean dispenses a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work, evenly mixing fresh water with the cleaning agent and dispensing cleaning solution into each flush via the rim jet.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.