Problem Solving Practice Cards, Grade 3
- Mfr # 211279
- Zoro # G601242752
product price:Â
$
16.89
/ea
Key Features
Recommended Age
8-9 years
Recommended Grade
Grade 3
Includes
100 problem solving cards
Material
Paper
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211279
- Zoro #
- G601242752
- UPC #
- 706406118768
- Country of Origin
- China
Details
- Recommended Age
- 8-9 years
- Recommended Grade
- Grade 3
- Includes
- 100 problem solving cards
- Material
- Paper
- Color
- Multi
Description
Built for rigor and carefully aligned to the standards, these activity cards build student confidence in problem solving as they progress from strategies and procedures to a deep understanding of math concepts. Featuring classroom-tested problems, each card also suggests a specific problem solving strategy to be used such as drawing a picture, using a model or solving an equation. These cards will improve student's abilities as they learn to effectively use a variety of problem-solving strategies. This set contains 100 cards—20 for each of the five domains. Includes teacher activity guide. Grade 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.